Beli linear bearing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Thomson Pillow Block Linear Ball BearingDeskripsi:These closed pillow blocks linear ball bearings have fully-enclosed bodies that only work with end-supported shafts and are ideal for applications that need additional stability and operate in debris-filled areas.atribut:
- Bearing Type: Ball
- Material: Aluminium Alloy
- Maximum Operating Temperature (°F): 185
- Self-Alignment: Self-Aligning
- Steady State Speed (m/s): up to 3
- System of Measurement: Inch
- IKO Linear Wayatribut:
- Dimension of Track Rail E (mm): 30
- Dimension of Track Rail F (mm): 60
- Interchangeable: S2
- DAYTON Linear Ball BearingDeskripsi:Closed linear ball bearings have fully-enclosed bodies that only work with end-supported shafts. These ball bearings are ideal for applications with low-to-moderate loads, temperatures, and speeds.atribut:
- UNSPSC: 31171506
- Material: Stainless Steel/Polymer Cage
- Maximum Operating Temperature (°F): 176
- Minimum Operating Temperature (°F): -4
- Operating Temperature Range (°F): -4 to 176
- Series: Dayton
- Steady State Speed (in/minute): 5000
- System of Measurement: Inch
- Luxmenn Lampu Sorot LED (Spotlight)Deskripsi:Lampu Sorot Flood Light LED Luxmenn dapat di gunakan untuk indoor dan outdoor, sangat terang, dan hemat energi. Lampu tidak berkelip dan tidak mengeluarkan radiasi UV atau IR. IP66.atribut:
- Voltage (V): 85-265
- Lifetime (hour): ≥20000
- Beam Angle (°): 120
- IP Rating: IP65
- Material: Aluminium
- INDOMAKERS Longer Linear Motion Round Flange Bearingatribut:
- Inner Diameter (mm): 20
- THK Cam Follower CF 8 Seriesatribut:
- Threaded (G) (mm): M8x1.25
- Stud Diameter (d) (mm): 8
- Outer Diameter d (mm): 19
- Outer Ring Width C (mm): 11
- Overall Length B1 (mm): 32
- NB Flange-Mount Linear Ball BearingDeskripsi:These flanged linear ball bearings have round mounting flanges with predrilled holes.atribut:
- UNSPSC: 31171501
- Bearing Type: Ball
- Maximum Operating Temperature (°F): 176
- Minimum Operating Temperature (°F): -4
- Seal: Rubber
- Steady State Speed (fps): 5
- System of Measurement: Inch
- PBC LINEAR Pillow Block Linear Plain BearingDeskripsi:These closed self-aligning pillow block linear plain bearings have fully-enclosed bodies that only work with end-supported shafts and are ideal for applications that need additional stability and operate in debris-filled areas.atribut:
- UNSPSC: 31171506
- Accelerated Speed (fps): 14
- Bearing Type: Plain
- Liner: Frelon Gold
- Lubrication: No Lubrication System
- Material: Aluminium
- Maximum Operating Temperature (°F): 400
- Minimum Operating Temperature (°F): -400
- Retaining Ring: External
- Self-Alignment: Self-Aligning
- Series: Simplicity
- Steady State Speed (fps): 5
- System of Measurement: Inch
- PBC LINEAR Heavy-Duty Linear Cam Roller BearingDeskripsi:These roller carriages pair with Redi-Rail guide rails. Their sealed, prelubricated rollers have a gothic arch profile that provides more roller-to-rail contact than straight rails. They are suited for use in industrial and dirty environments.atribut:
- UNSPSC: 23153030
- Bearing Style: Roller
- Carriage Finish: Clear Anodized
- Carriage Height (inch): 0.823
- Carriage Length (inch): 4.5
- Carriage Material: Aluminium
- Carriage Mounting Hole Size: .312\"-24
- Carriage Width (inch): 1.5
- Dynamic Load Capacity (lbf): 1032
- For Rail Size: Size 18
- For use with: Redi-Rail Slides
- Manufacturer Part Number: RRS18
- Maximum Operating Temperature (°F): 180
- Maximum Speed (in/s): 160
- Minimum Operating Temperature (°F): 0 (zero)
- Number of Rollers: 3-Roller Assembly
- Overall Height (inch): 1.125
- Product Type: Gothic
- Roller Finish: Polished
- Roller Material: 52100 Steel
- Series: Redi-Rail
- Static Load Capacity (lbf): 232
- Thomson Linear Ball BearingDeskripsi:These closed linear ball bearings have fully-enclosed bodies that only work with end-supported shafts. Their all-steel constructions ensure precision in high-temperature applications like plastic processing, textile machinery, aerospace equipment, and vacuum systems.
- CIG Cotton Gloves (Sarung Tangan Katun)atribut:
- Color: Red
- Material: Cotton/Polyester with PVC dotted
Daftar Harga linear bearing Terbaru October 2026
| ASB Linear Bushing Bearing | Rp12.900 |
| SAMICK Linear Bearing | Rp68.900 |
| OZAK Eco. Standard Linear Bearing | Rp149.900 |
| SAMICK Linear Bushing Bearing (Linear Bearing) | Rp68.900 |
| Thomson Pillow Block Linear Ball Bearing | Rp4.799.900 |
| IKO Linear Way | Rp269.900 |
| DAYTON Linear Ball Bearing | Rp499.900 |
| INDOMAKERS Linear Bearing Sliding Bushing | Rp10.900 |
| Luxmenn Lampu Sorot LED (Spotlight) | Rp189.900 |
| SAMICK Linear Bushing Bearing | Rp109.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































/P102172896-1.jpg)




/bdP110142409-1.jpg)










%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Kain%2FKatun/Sarung%20Tangan%20Katun%20Murni/CIG%20Cotton%20Gloves%20(Sarung%20Tangan%20Katun)/i0P101002648-5.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)